Apply to be a TradeMaster!
Main product image of 10" CoBolt High Leverage XL Compact Bolt Cutters
Magnifying glass
Hover image to zoom

10" CoBolt High Leverage XL Compact Bolt Cutters

Brand:
Knipex
SKU:
71-31-250
Rating:
(0)
Q&A:
(0)
10" CoBolt High Leverage XL Compact Bolt Cutters
Magnifying glass
Hover image to zoom
$77.75 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
This is a 10" CoBolt High Leverage XL Compact Bolt Cutters manufactured by KNIPEX.

Features:
  • Exceptional cutting performance: 60% less effort compared to conventional high leverage diagonal cutters
  • Induction hardened cutting edges (approx. 64 HRC) for cutting soft, hard and piano wire
  • Cuts materials like bolts, nails, rivets, etc. up to 1/4" (6.0 mm) dia. for medium hard materials and 5/32" for piano wire
  • 40-fold increase of manual force due to special joint design
  • Micro-structured cutting edges allow easy cutting of large cross-sections

Specs

–
Product Type:

Bolt Cutter

Type:

Cutting Tool

Length (Inches):

10"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy