Apply to be a TradeMaster!
Main product image of 18-1/4" Large Bolt Cutters
Magnifying glass
Hover image to zoom
18-1/4" Large Bolt Cutters
Magnifying glass
Hover image to zoom
$118.49 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18-1/4" Length

Description

–
This is a 18-1/4" Large Bolt Cutters manufactured by KNIPEX.

Features:
  • High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio
  • Cutting capacity of steel up to 48 HRC
  • Robust cutting edges with a hardness of (approx. 62 HRC)
  • Forged-on stopper with comfortable shock absorber
  • Good access due to very flat construction of head and joint area

Specs

–
Product Type:

Bolt Cutter

Length (Inches):

18-1/4"

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy