Apply to be a TradeMaster!
Main product image of 8" High Leverage Flush Cutters for Plastic and Soft Metals
Magnifying glass
Hover image to zoom

8" High Leverage Flush Cutters for Plastic and Soft Metals

Brand:
Knipex
SKU:
72-62-200
Rating:
(0)
Q&A:
(0)
8" High Leverage Flush Cutters for Plastic and Soft Metals
Magnifying glass
Hover image to zoom
$95.13 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
This is a 8" High Leverage Flush Cutters for Plastic and Soft Metals manufactured by KNIPEX.

Features:
  • For easy flush cutting of plastic components and soft metal
  • Less effort for cutting thicker workpieces due to high leverage design
  • Space for hands and flush cutting due to 20° angled head with joint bar on one side
  • Opening spring and locking device are integrated in the handles
  • Precision cutting edges, induction hardened (approx. 59 HRC) for soft materials

Specs

–
Length (Inches):

8"

Product Type:

Cutter

Type:

Flush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy