Apply to be a TradeMaster!
Main product image of 10" High Leverage Diagonal Cutters
Magnifying glass
Hover image to zoom

10" High Leverage Diagonal Cutters

Brand:
Knipex
SKU:
74-02-250
Rating:
(0)
Q&A:
(0)
10" High Leverage Diagonal Cutters
Magnifying glass
Hover image to zoom
$56.13 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
This is a 10" High Leverage Diagonal Cutters manufactured by KNIPEX.

Features:
  • 20% less effort required compared to conventional diagonal cutters of the same length
  • Forged-on axle for heavy-duty work
  • For very tough, continuous use
  • High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio
  • Precision cutting edges induction hardened (approx. 64 HRC) cut several types of wire including piano wire

Specs

–
Type:

Diagonal Cutting

Product Type:

Diagonal Cutter

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy