Apply to be a TradeMaster!
Main product image of 5" Chrome General Purpose Diagonal Cutters
Magnifying glass
Hover image to zoom

5" Chrome General Purpose Diagonal Cutters

Brand:
Knipex
SKU:
76-03-125
Rating:
(0)
Q&A:
(0)
5" Chrome General Purpose Diagonal Cutters
Magnifying glass
Hover image to zoom
$40.17 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length

Description

–
This is a 5" Chrome General Purpose Diagonal Cutters manufactured by KNIPEX.

Features:
  • Features sharp, precisely aligned cutting edges for soft, hard and piano wire
  • Cutting edges hardness (approx. 63 HRC)
  • Lap joint
  • Cutting capacity - up to 1/8" for soft, up to 1/16" for medium, up to 1/16" for hard and up to 1/32" for piano wire
  • Vanadium steel, forged, multi stage oil-hardened

Specs

–
Type:

General Purpose

Diagonal Cutting

Product Type:

Diagonal Cutter

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy