Apply to be a TradeMaster!
Main product image of 5" Electronics Super Knips w/ Comfort Grip Handle
Magnifying glass
Hover image to zoom

5" Electronics Super Knips w/ Comfort Grip Handle

Brand:
Knipex
SKU:
78-03-125
Rating:
(0)
Q&A:
(0)
5" Electronics Super Knips w/ Comfort Grip Handle
Magnifying glass
Hover image to zoom
$33.13 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length

Description

–
(78 03 125) 5'' Electronics Super Knips w/ Comfort Grip Handle

Product Features
  • Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
  • Ground, very sharp cutting edges without bevel for flush cutting
  • Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life
  • Precision shaped tips cut wires resting on a board from 1/64" (0.2 mm) dia.
  • Stainless steel rivet
  • Extremely smooth movement for minimum operator fatigue
  • With opening spring
  • Cutting edge hardness approx. 54 HRC
  • INOX - stainless steel

Specs

–
Product Type:

Pliers

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy