Apply to be a TradeMaster!
Main product image of 5" Insulated Electronics Super Knips
Magnifying glass
Hover image to zoom
5" Insulated Electronics Super Knips
Magnifying glass
Hover image to zoom
$35.55 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length

Description

–
(78 06 125) 5" Insulated Electronics Super Knips

Product Features
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics
  • Ground, very sharp cutting edges without bevel for flush cutting perfect for cable ties
  • Precision shaped tips cut wires resting on a board from 1/64" (0.2 mm) diameter
  • Joint with stainless steel rivet
  • Extremely smooth movement for minimum operator fatigue
  • Includes opening spring for easy repetitive work
  • Approximately 20% lighter than conventional electronics pliers
  • Grooves in handle provide a steady grip when applying slight pressure
  • Cutting edge hardness (approx. 54 HRC)
  • INOX stainless steel
  • 1000V plastic dipped grips, VDE-tested
  • Color: Red/Yellow

Specs

–
Product Type:

Pliers

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy