Apply to be a TradeMaster!
Main product image of 12-1/2" S-Type Swedish Pipe Wrench
Magnifying glass
Hover image to zoom

12-1/2" S-Type Swedish Pipe Wrench

Brand:
Knipex
SKU:
83-30-010
Rating:
(0)
Q&A:
(0)
12-1/2" S-Type Swedish Pipe Wrench
Magnifying glass
Hover image to zoom
$60.41 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12-1/2" Length
Product Highlight: Material
Chrome Vanadium Steel

Description

–
This is a 12-1/2" S-Type Swedish Pipe Wrench manufactured by KNIPEX.

Features:
  • Slim, S-type jaw
  • These pipe wrenches easily adjust up & down while working in tight spaces - no need to open the handles wide
  • Three-point gripping on pipes, self-locking
  • Features jaws with offset teeth in opposite direction for a strong grip
  • Teeth are induction hardened for greater durability and longer life

Specs

–
Length (Inches):

12-1/2"

Jaw Size:

1-5/8"

Product Type:

Pipe Wrench

Material:

Chrome Vanadium Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy