Apply to be a TradeMaster!
Main product image of 16-1/2" S-Type Swedish Pipe Wrench
Magnifying glass
Hover image to zoom

16-1/2" S-Type Swedish Pipe Wrench

Brand:
Knipex
SKU:
83-30-015
Rating:
(0)
Q&A:
(0)
16-1/2" S-Type Swedish Pipe Wrench
Magnifying glass
Hover image to zoom
$78.76 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Vanadium Steel
Product Highlight: Length (Inches)
16-1/2" Length

Description

–
This is a 16-1/2" S-Type Swedish Pipe Wrench manufactured by KNIPEX.

Features:
  • Slim, S-type jaw
  • These pipe wrenches easily adjust up & down while working in tight spaces - no need to open the handles wide
  • Three-point gripping on pipes, self-locking
  • For use on plumbing fittings and auto front end alignment
  • Features jaws with offset teeth in opposite direction for a strong grip

Specs

–
Jaw Size:

2-3/8"

Material:

Chrome Vanadium Steel

Product Type:

Pipe Wrench

Length (Inches):

16-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy