Apply to be a TradeMaster!
Main product image of 7-1/4" Black Pliers Wrench
Magnifying glass
Hover image to zoom

7-1/4" Black Pliers Wrench

Brand:
Knipex
SKU:
86-01-180
Rating:
(2)
Q&A:
(0)
7-1/4" Black Pliers Wrench
Magnifying glass
Hover image to zoom
$53.20 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
(86 01 180) 7-1/4" Black Pliers Wrench

The pliers wrench combines many functions: It replaces an entire set of wrenches in metric and imperial sizes, can be adjusted very quickly and directly on the workpiece at the touch of a button, as well as handling all gripping widths up to 40 mm or 1-1/2" thanks to infinite adjustment. The joint pin engages securely, preventing unintentional shifting. The smooth gripping jaws are parallel to each other and grip the workpiece without damaging edges or sensitive surfaces.

Features:
  • Replaces the need for sets of metric and imperial spanners
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome!
  • Increased gripping capacity thanks to two additional setting positions: variable gripping of all widths across flats up to 40 mm
  • 10 % less weight with the same stability
  • Practical adjustment scale: a laser-cut scale allows the wrench opening to be set before gripping
  • Also excellent for gripping, holding, pressing and bending workpieces
  • Zero backlash jaw pressure prevents damage to edges of sensitive components
  • Fast adjustment by pushing a button directly on the workpiece
  • No unintentional shift of the gripping jaws and no slipping of the joint
  • Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
  • The ratchet type principle allows quick and easy tightening and release of all bolted connections
  • Chrome vanadium electric steel, forged, oil-hardened

Specs

–
Product Type:

Wrench

Material:

Steel

Length (Inches):

7-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best there ever was, best there ever will be

Nothing close
Brad
Michigan
2 years ago
Was this review helpful to you?

Versatile and High quality

This has become an integral part of my work bag in a short time. The adjustability of the jaws is huge for a tool of this size and can replace several adjustable wrenches. The open and close action of the handle makes a quick release and bites down on the nut like a pipe wrench when torqueing. The pliers are thin to access tighter areas. It just feels good when using and doesn't fight. I might have to splurge and get the 10" as well. This is a great tool from Knipex. Knipex is a little expensive but worth every penny. Tool for life.
Eddie
Detroit, MI
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy