Apply to be a TradeMaster!
Main product image of 6" Chrome Pliers Wrench
Magnifying glass
Hover image to zoom

6" Chrome Pliers Wrench

Brand:
Knipex
SKU:
86-03-150
Rating:
(0)
Q&A:
(0)
6" Chrome Pliers Wrench
Magnifying glass
Hover image to zoom
$61.11 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome
Product Highlight: Length (Inches)
6" Length

Description

–
(86 03 150) 6'' Chrome Pliers Wrench

The pliers wrench fits in any pocket, while also replacing a whole set of spanners - metric and imperial. It grips all widths up to 27 mm or 1", and can be adjusted quickly and directly on the component at the push of a button. The hinge bolt then engages securely, preventing inadvertent adjustment. When under tension, the smooth gripping jaws are parallel to each other in every position, and hold the component accurately and with zero backlash, without damaging edges and sensitive surfaces such as chrome or brass - important during plumbing and heating installation for example.

Features:
  • Replaces the need for sets of metric and imperial spanners
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome!
  • Also excellent for gripping, holding, pressing and bending workpieces
  • Zero backlash jaw pressure prevents damage to edges of sensitive components
  • Push the button for adjustment on the workpiece
  • No unintentional shift of the gripping jaws and no slipping of the joint
  • Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
  • The ratchet type principle allows quick and easy tightening and release of all bolted connections
  • Lever transmission greater than 10 : 1 for strong gripping power
  • Chrome vanadium electric steel, forged, oil-hardened

Specs

–
Product Type:

Wrench

Material:

Chrome

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy