Apply to be a TradeMaster!
Main product image of 16" XL Pliers Wrench
Magnifying glass
Hover image to zoom

16" XL Pliers Wrench

Brand:
Knipex
SKU:
86-03-400-US
Rating:
(0)
Q&A:
(0)
16" XL Pliers Wrench
Magnifying glass
Hover image to zoom
$147.22 each
In Stock
In Stock
Get 1 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
16" Length
Product Highlight: Color
Red

Description

–
16" XL Pliers Wrench (86 03 400 US)

Features:
  • Replaces a full set of inch and metric open end wrenches up to 3-3/8" (85 mm)
  • Excellent for gripping, holding, pressing and bending applications
  • Optimized adjustment to the workpiece with hand-friendly position of grips
  • Reliable catching of the hinge bolt: no unintentional shifting
  • Lever transmission greater than 10-1 for strong gripping power
  • Adjustable tightening tool
  • Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size
  • Smooth jaws for gentle installation of quality union joints made from brass or stainless steel
  • The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle
  • 25 adjustment positions at the touch of a button directly on the workpiece
  • Zero backlash jaw surface pressure prevents damage to edges of sensitive components

Specifications:
  • Height: 7/8"
  • Weight: 3.235 lbs.
  • 1000 Volt Insulated: No
  • Material Type: Chrome vanadium electric steel, forged, oil-hardened
  • Handle Type: Plastic coating
  • Gripping Surface: Smooth Surface Finish: Chrome Plated
  • Joint Type: Box-joint
  • Number of Adjustment Positions: 25
  • Tip Thickness: 31/64"
  • Max Jaw Opening - Hex: 3-3/8"
  • Max Jaw Opening - Working Capacity: 3-3/8"
  • Color: Red
  • Reach: does not contain SVHC
  • RoHS: not applicable

Specs

–
Finish:

Chrome

Product Type:

Wrench

Length (Inches):

16"

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy