Apply to be a TradeMaster!
Main product image of 10" Chrome Tongue & Groove Pliers Wrench w/ Comfort Grip Handle
Magnifying glass
Hover image to zoom

10" Chrome Tongue & Groove Pliers Wrench w/ Comfort Grip Handle

Brand:
Knipex
SKU:
86-05-250
Rating:
(1)
Q&A:
(0)
10" Chrome Tongue & Groove Pliers Wrench w/ Comfort Grip Handle
Magnifying glass
Hover image to zoom
$73.90 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome
Product Highlight: Length (Inches)
10" Length

Description

–
(86 05 250) 10'' Chrome Tongue & Groove Pliers Wrench w/ Comfort Grip Handle

Features:
  • Replaces the need for sets of metric and imperial spanners
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome!
  • Pliers with tether attachment point for mounting a fall protection system
  • Also excellent for gripping, holding, pressing and bending workpieces
  • Zero backlash jaw pressure prevents damage to edges of sensitive components
  • Fast adjustment by pushing a button directly on the workpiece
  • No unintentional shift of the gripping jaws and no slipping of the joint
  • Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
  • The ratchet type principle allows quick and easy tightening and release of all bolted connections
  • Lever transmission greater than 10 : 1 for strong gripping power
  • Chrome vanadium electric steel, forged, oil-hardened

Specs

–
Product Type:

Wrench

Material:

Chrome

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The most reached for tool in my plumbing bag

Takes some getting used to in order to set the jaws but is solidly built. Would recommend for any service plumber. Use it almost daily
Coro
PA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy