Apply to be a TradeMaster!
Main product image of 10" Cobra High-Tech Water Pump Pliers w/ Comfort Grip
Magnifying glass
Hover image to zoom

10" Cobra High-Tech Water Pump Pliers w/ Comfort Grip

Brand:
Knipex
SKU:
87-02-250
Rating:
(0)
Q&A:
(0)
10" Cobra High-Tech Water Pump Pliers w/ Comfort Grip
Magnifying glass
Hover image to zoom
$45.60 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
(87 02 250) 10'' Cobra High-Tech Water Pump Pliers w/ Comfort Grip

Product Features
  • Gripping surfaces with special Hardened teeth, teeth hardness Approx. 61 HRC
  • Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
  • Push the button for adjustment on the workpiece
  • High stability
  • One hand adjustment
  • Guard prevents operators fingers being pinched
  • Chrome vanadium electric steel, forged, oil-hardened
  • Insulated handles

Specs

–
Product Type:

Pliers

Type:

V-Jaw

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy