Apply to be a TradeMaster!
Main product image of 10" Cobra High-Tech Insulated Water Pump Pliers
Magnifying glass
Hover image to zoom

10" Cobra High-Tech Insulated Water Pump Pliers

Brand:
Knipex
SKU:
87-28-250-US
Rating:
(0)
Q&A:
(0)
10" Cobra High-Tech Insulated Water Pump Pliers
Magnifying glass
Hover image to zoom
$60.02 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length
Product Highlight: Material
Steel
Product Highlight: Finish
Polished

Description

–
The KNIPEX Cobra are the legendary high-tech water pump pliers from KNIPEX. With their extremely strong self-locking effect, they allow energy-saving work without slipping on the workpiece. The adjustment action to adapt to the workpiece is easy and reliable with the KNIPEX Cobra Insulated: place the upper gripping jaw of the opened pliers on the workpiece, push pliers to close - and you're done!

Features:
  • 24 fine adjustments for optimum adaptation to different workpiece sizes and comfortable gripping position
  • Good access to the workpiece due to slim size in the head and joint area
  • Self-locking on pipes and nuts - no slipping off the workpiece and low hand force required
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping
  • Box-joint design: high stability because of double guide
  • Pinch guard prevents operators' fingers being pinched
  • Chrome vanadium electric steel; forged, multi stage oil-hardened
  • 1000V multi-component grips, ASTM F1505-tested

Specifications:
  • Length: 10"
  • Width: 2-7/8"
  • Height: 1-3/16"
  • Weight: 0.875 lbs.
  • 1000 Volt Insulated: Yes
  • Material Type: Chrome vanadium electric steel, forged, oil-hardened
  • Handle Type: 1000V Insulated, multi-component, ASTM
  • Gripping Surface: Serrated
  • Surface Finish: Polished jaws
  • Other Surface Finish: Grey atramentized
  • Joint Type: Box-joint
  • Number of Adjustment Positions: 24
  • Max Jaw Opening - Round Pipe: 2"
  • Max Jaw Opening - Hex: 1-3/4"
  • Color: Red/Yellow

Specs

–
Product Type:

Pliers

Length (Inches):

10"

Material:

Steel

Finish:

Polished

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy