Apply to be a TradeMaster!
Main product image of 16" Alligator XL Water Pump Pliers
Magnifying glass
Hover image to zoom

16" Alligator XL Water Pump Pliers

Brand:
Knipex
SKU:
88-01-400
Rating:
(0)
Q&A:
(0)
16" Alligator XL Water Pump Pliers
Magnifying glass
Hover image to zoom
$82.50 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length

Description

–
This is a 16" Alligator XL Water Pump Pliers manufactured by KNIPEX.

Features:
  • Offers the performance and comfort of a water pump pliers while being 50% lighter in weight and having a greater gripping capacity (3 1/2") than comparable pipe wrenches
  • Robust construction especially suitable for outdoor work
  • Good access to the workpiece due to slim size in the head and joint area
  • Self-locking on pipes and nuts means no slipping off the workpiece and low hand force required
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping

Specs

–
Product Type:

Pliers

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy