Apply to be a TradeMaster!
Main product image of 10" Insulated Alligator Water Pump Pliers
Magnifying glass
Hover image to zoom
10" Insulated Alligator Water Pump Pliers
Magnifying glass
Hover image to zoom
$41.39 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
(88 08 250 US) 10" Insulated Alligator Water Pump Pliers

Product Features
  • More output and comfort compared to conventional water pump pliers of the same length
  • Offers 9 adjustment positions for 30% more gripping capacity
  • Good access to the workpiece due to slim size in the head and joint area
  • Self-locking on pipes and nuts means no slipping off the workpiece and low hand force required
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping
  • Box-joint design: high stability because of double guide
  • Robust construction, suitable for outdoor work
  • Pinch guard prevents operators' fingers being pinched
  • 1000V multi-component grips, ASTM F1505-tested
  • Chrome vanadium electric steel; forged, multi stage oil-hardened
  • Color: Red/Yellow

Specs

–
Product Type:

Pliers

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy