Apply to be a TradeMaster!
Main product image of 7-1/4" PlastiCut Flexible Hose and PVC Pipe Cutter
Magnifying glass
Hover image to zoom

7-1/4" PlastiCut Flexible Hose and PVC Pipe Cutter

Brand:
Knipex
SKU:
90-20-185
Rating:
(0)
Q&A:
(0)
7-1/4" PlastiCut Flexible Hose and PVC Pipe Cutter
Magnifying glass
Hover image to zoom
$62.39 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
This is a 7-1/4" PlastiCut Flexible Hose and PVC Pipe Cutter manufactured by KNIPEX.

Features:
  • For cutting thin walled pipes (conduit plastic pipes) and flexible hoses with fabric reinforcement of plastic and rubber up to 1" (25 mm) exterior dia. (not suitable for cutting cables)
  • Opening spring and locking lever
  • Replacement blades part number 90 29 185
  • Capacity - up to 1"
  • Not suitable for cutting cables

Specs

–
Product Type:

Pipe Cutter

Length (Inches):

7-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy