Apply to be a TradeMaster!
Main product image of 8-1/2" PVC Pipe Cutter
Magnifying glass
Hover image to zoom

8-1/2" PVC Pipe Cutter

Brand:
Knipex
SKU:
90-25-20
Rating:
(0)
Q&A:
(0)
8-1/2" PVC Pipe Cutter
Magnifying glass
Hover image to zoom
$136.79 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length

Description

–
This is a 8-1/2" PVC Pipe Cutter manufactured by KNIPEX.

Features:
  • For cutting composite pipes with diameters of 1/2" to 1" and for cutting flexible corrugated pipes with diameters of 3/4" to 1 3/8"
  • Features an opening spring and locking lever
  • Replaceable blades - part number 90 29 01 (composite pipes) or 90 29 02 (protective pipes)
  • Capacity - up to 1"
  • A calibration arbor can be fitted for Geberit composite pipes with 29/64" and 38/64" (11.5 and 15.0 mm) dia.

Specs

–
Product Type:

Pipe Cutter

Length (Inches):

8-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy