Apply to be a TradeMaster!
Main product image of 8-1/4" Composite Pipe Cutter
Magnifying glass
Hover image to zoom
8-1/4" Composite Pipe Cutter
Magnifying glass
Hover image to zoom
$155.93 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/4" Length

Description

–
This is a 8-1/4" Composite Pipe Cutter manufactured by KNIPEX.

Features:
  • Cuts up to 1" aluminum composite and plastic conduit pipes easier than conventional shears with a fixed blade
  • The rotating cutting wheel penetrates the pipe effortlessly with minimal deformation
  • Wide plastic supports allow perfect right-angled cuts
  • Allows for very short cuts
  • Up to 60% less effort: the freely rotating cutting wheel allows the pipe to be rotated with minimal friction when cutting

Specs

–
Length (Inches):

8-1/4"

Product Type:

Pipe Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy