Apply to be a TradeMaster!
Main product image of 3" TubiX S Pipe Cutter
Magnifying glass
Hover image to zoom

3" TubiX S Pipe Cutter

Brand:
Knipex
SKU:
90-31-01-SBA
Rating:
(0)
Q&A:
(0)
3" TubiX S Pipe Cutter
Magnifying glass
Hover image to zoom
$60.03 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length

Description

–
This is a 3" TubiX S Pipe Cutter manufactured by KNIPEX.

Features:
  • Minimal cutting radius for cutting pipes in confined spaces
  • QuickLock mechanism allows for single-handed adjustment to securely hold and clamp onto the pipe
  • Cuts copper and stainless steel pipes from Ø 1/8" to 1-1/8" (3 - 30 mm) and a wall thickness up to 5/64" (2 mm)
  • Pipe diameter can be preset with the scale and clipped on to the pipe
  • Spring-loaded cutting wheel for quick and precise positioning

Specs

–
Product Type:

Pipe Cutter

Length (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy