Apply to be a TradeMaster!
Main product image of 10-1/4" TubiX XL Pipe Cutter
Magnifying glass
Hover image to zoom

10-1/4" TubiX XL Pipe Cutter

Brand:
Knipex
SKU:
90-31-03-BKA
Rating:
(0)
Q&A:
(0)
10-1/4" TubiX XL Pipe Cutter
Magnifying glass
Hover image to zoom
$131.32 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4" Width
Product Highlight: Height (Inches)
1-3/4" Height

Description

–
In one easy step Knipex's TubiX XL can be positioned quickly and precisely on pipes with a diameter between 1/4" - 3" (6 - 76 mm).

Product Features
  • QuickLock single-handed quick adjustment: independent holding and clamping on the tube
  • Cuts pipes with wall thicknesses up to 5/64" (2 mm)
  • Spring-loaded QuickLock mechanism holds the tool on the pipe once locked in place
  • High-quality needle-bearings enable the cutting wheel and four guide rollers to cut with ease
  • Quick replacement of the high-grade ball-bearing steel cutting wheel without any tools — spare cutting wheel stored in the handle
  • Removable, precision ground deburring tool slides out of the way when not in use
  • Easily cuts electrical rigid steel conduit, copper, brass and stainless steel gas and water pipes
  • Lightweight and durable aluminum housing

Specifications
  • Tool Width: 4"
  • Tool Height: 1-3/4"
  • Tool Weight (lbs): 02.09

Specs

–
Product Type:

Pipe Cutter

Cutting Capacity:

1/4" to 3"

Width (Inches):

4"

Height (Inches):

1-3/4"

Weight (lbs):

2.09 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy