Apply to be a TradeMaster!
Main product image of Deburring Tool for 90-31-03-BKA
Magnifying glass
Hover image to zoom

Deburring Tool for 90-31-03-BKA

Brand:
Knipex
SKU:
90-31-03-E01
Rating:
(0)
Q&A:
(0)
Deburring Tool for 90-31-03-BKA
Magnifying glass
Hover image to zoom
$10.29 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
0.75" Height
Product Highlight: Width (Inches)
1/2" Width

Description

–
This item is a replacement deburring tool for the TubiX XL (90-31-03-BKA).

Product Features
  • Tool Width: 1/2"
  • Tool Height: 3/4"
  • Tool Weight (lbs): 0.015

Specs

–
Product Type:

Deburring Tool

Height (Inches):

0.75"

Weight (lbs):

0.015 lbs

Width (Inches):

1/2"

Application:

Conduit

Brass

Stainless Steel

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy