Apply to be a TradeMaster!
Main product image of 8-1/2" Miter Shears
Magnifying glass
Hover image to zoom

8-1/2" Miter Shears

Brand:
Knipex
SKU:
94-35-215
Rating:
(0)
Q&A:
(0)
8-1/2" Miter Shears
Magnifying glass
Hover image to zoom
$86.08 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length

Description

–
This is a 8-1/2" Miter Shears manufactured by KNIPEX.

Features:
  • For crush-free cutting of plastic, rubber and soft timber sections also for cutting ribbon cable up to 2 3/16" (56 mm) width
  • Exchangeable cutting base with fence angle for 45°-cuts and markings for 60°-, 75°-, and 90°-cuts
  • With opening spring and locking lever
  • Standard trapezoidal blade, replaceable
  • Replacement blade part number 94 19 215

Specs

–
Product Type:

Shears

Length (Inches):

8-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy