Apply to be a TradeMaster!
Main product image of 8" Anvil Shears
Magnifying glass
Hover image to zoom

8" Anvil Shears

Brand:
Knipex
SKU:
94-55-200
Rating:
(0)
Q&A:
(0)
8" Anvil Shears
Magnifying glass
Hover image to zoom
$72.84 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
This is a 8" Anvil Shears manufactured by KNIPEX.

Features:
  • Are the perfect tool for cutting soft material like rubber, leather and hose because the blade is forced against the anvil creating a clean and easy cut
  • Includes opening spring and locking device
  • Cutting capacity for round material up to 1" (25 mm)
  • Cuts flat material up to 1 1/2" (40 mm) max. width
  • Replaceable blades part number 94 59 200 01

Specs

–
Length (Inches):

8"

Product Type:

Shears

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy