Apply to be a TradeMaster!
Main product image of 11" Vinyl Shears for Cable Ducts
Magnifying glass
Hover image to zoom

11" Vinyl Shears for Cable Ducts

Brand:
Knipex
SKU:
95-02-21
Rating:
(0)
Q&A:
(0)
11" Vinyl Shears for Cable Ducts
Magnifying glass
Hover image to zoom
$185.64 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11" Length

Description

–
This is a 11" Vinyl Shears for Cable Ducts manufactured by KNIPEX.

Features:
  • For cutting and shortening cable ducts and for plastic material up to 5/32" (4.0 mm) thickness
  • Includes opening spring and easy to use locking device that keeps the blades secure when not in use
  • Special lever transmission
  • Blade is made of special tool steel, oil-hardened
  • High-grade chrome vanadium electric steel, oil-hardened

Specs

–
Length (Inches):

11"

Product Type:

Shears

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy