Apply to be a TradeMaster!
Main product image of 6-1/4" Electrician's Shears
Magnifying glass
Hover image to zoom

6-1/4" Electrician's Shears

Brand:
Knipex
SKU:
95-05-155-SBA
Rating:
(0)
Q&A:
(0)
6-1/4" Electrician's Shears
Magnifying glass
Hover image to zoom
$23.87 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length
Product Highlight: Material
Stainless Steel

Description

–
(95 05 155 SBA) 6-1/4'' Electricians Shears

Features:
  • Precisely ground blades with fine serration for a clean, non-slip cut
  • Cutting edge with integrated cable cutter
  • With plastic belt case
  • Universal shears for electricians
  • Handles with mulit-component grips, fibreglass-reinforced
  • Cutting edges made from stainless steel, hardness of cutting edges 56 HRC

Specs

–
Product Type:

Shear

Length (Inches):

6-1/4"

Type:

Cutting Tool

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy