Apply to be a TradeMaster!
Main product image of 8" Cable Shears w/ Twin Cutting Edge
Magnifying glass
Hover image to zoom
8" Cable Shears w/ Twin Cutting Edge
Magnifying glass
Hover image to zoom
$64.32 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Steel

Description

–
(95 11 200) 8'' Cable Shears w/ Twin Cutting Edge

Features:
  • For cutting copper and aluminium cables
  • Not suitable for steel wire and hard drawn copper conductors
  • Precision-ground, hardened blades
  • Clean and smooth cut without crushing and deformation
  • By dividing the cutting actions into initial cut (insulating sheath in the front cutting area) and final cut (conductor in the back cutting area), cables up to Ø 20 mm can be cut in one-hand operation
  • Low handforce required due to favourable lever ratio and special blade geometry
  • Pinch guard prevents operators' fingers being pinched
  • Adjustable bolted joint, self-retaining screw
  • High-grade special tool steel, forged, oil-hardened

Specs

–
Product Type:

Shear

Length (Inches):

8"

Type:

Cutting Tool

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy