Apply to be a TradeMaster!
Main product image of 6-1/4" StepCut Cable Shears
Magnifying glass
Hover image to zoom
6-1/4" StepCut Cable Shears
Magnifying glass
Hover image to zoom
$37.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length
Product Highlight: Material
Steel

Description

–
6-1/4" StepCut Cable Shears

Features:
  • Small, light, strong: comfortable cutting without crushing and just 160 mm in size
  • Noticeably less effort: the gradations cut wires one after the other; cutting is up to 40% easier than with standard cable shears of the same length!
  • Ergonomic handle design: optimal cutting feel even for larger cable diameters
  • Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²)
  • Cuts solid copper and aluminium cables up to 5 x 4 mm²
  • Cuts without crushing
  • Bolted joint: precise, effortless, durable
  • Pinch guard fitted for safe work
  • Not suitable for steel wire and hard drawn copper conductors
  • Cutting edges additionally induction-hardened, cutting edge hardness approx. 56 HRC
  • High-grade special tool steel, forged, oil-hardened

Specs

–
Product Type:

Shear

Length (Inches):

6-1/4"

Type:

Cutting Tool

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy