Apply to be a TradeMaster!
Main product image of 6-1/4" StePieceut Cable Shears w/ Comfort Grips
Magnifying glass
Hover image to zoom

6-1/4" StePieceut Cable Shears w/ Comfort Grips

Brand:
Knipex
SKU:
95-12-160
Rating:
(0)
Q&A:
(0)
6-1/4" StePieceut Cable Shears w/ Comfort Grips
Magnifying glass
Hover image to zoom
$41.37 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length

Description

–
This is a 6-1/4" StePieceut Cable Shears w/ Comfort Grips manufactured by KNIPEX.

Features:
  • KNIPEXTEND comfort handles make it easy to identify your tools and utilize the KNIPEX TetheredTool System lanyards and adapters by simply adding KNIPEXTEND ColorCoded Clips and TetheredTool Clips (KNIPEXTEND accessories sold separately)
  • Cable cutting made easy: innovative step cutting separates and cuts one by one
  • Small, light, strong: comfortable cutting without crushing and just 6 1/4" in length
  • The cutting edge gradations cut wires one after the other making cutting 40% easier than with standard cable shears of the same length
  • Cuts multi-core stranded copper and aluminum cables, single and multi-stranded wire up to 1/0 AWG

Specs

–
Length (Inches):

6-1/4"

Product Type:

Shears

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy