Apply to be a TradeMaster!
Main product image of 9" StePieceut XL Cable Shears w/ Comfort Grips
Magnifying glass
Hover image to zoom

9" StePieceut XL Cable Shears w/ Comfort Grips

Brand:
Knipex
SKU:
95-12-225
Rating:
(0)
Q&A:
(0)
9" StePieceut XL Cable Shears w/ Comfort Grips
Magnifying glass
Hover image to zoom
$71.16 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
This is a 9" StePieceut XL Cable Shears w/ Comfort Grips manufactured by KNIPEX.

Features:
  • KNIPEXTEND comfort handles make it easy to identify your tools and utilize the KNIPEX TetheredTool System lanyards and adapters by simply adding KNIPEXTEND ColorCoded Clips and TetheredTool Clips (KNIPEXTEND accessories sold separately)
  • High-leverage joint, long handles and optimized cutting edges for an easier cut than with compact cable shears
  • Cuts solid copper or aluminum cables up to 2 AWG, stranded cables up to 2/0 AWG and fine stranded cables up to 4/0 AWG
  • Dual cutting areas: step cutting edges position cables close to the joint and the front cutting edge is used for the gradual cutting ("nibbling") of larger cables
  • Easy one- or two-handed operation with minimal handle opening for large cable diameters

Specs

–
Product Type:

Shears

Length (Inches):

9"