Apply to be a TradeMaster!
Main product image of 6-1/2" Insulated Cable Shears
Magnifying glass
Hover image to zoom
6-1/2" Insulated Cable Shears
Magnifying glass
Hover image to zoom
$63.99 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
(95 16 165) 6-1/2" Insulated Cable Shears

Product Features
  • For cutting copper and aluminum cables, single and multi-stranded wire
  • Not suitable for steel wire and hard drawn copper conductors
  • Precision ground, hardened blades
  • Clean and smooth cut without crushing and deformation
  • Easy cutting with one-hand operation
  • Pinch guard prevents operators' fingers being pinched
  • Adjustable bolted joint, self-locking
  • 1000V multi-component grips, VDE-tested
  • High-grade special tool steel; forged, oil-hardened

Specs

–
Product Type:

Shear

Length (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy