Apply to be a TradeMaster!
Main product image of 6-1/2" Insulated Cable Shears
Magnifying glass
Hover image to zoom

6-1/2" Insulated Cable Shears

Brand:
Knipex
SKU:
95-18-165-US
Rating:
(0)
Q&A:
(0)
6-1/2" Insulated Cable Shears
Magnifying glass
Hover image to zoom
$45.52 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
Product Features:
  • For cutting copper and aluminum cables, single and multi-stranded wire
  • Not suitable for steel wire and hard drawn copper conductors
  • Precision ground, hardened blades
  • Clean and smooth cut without crushing and deformation
  • Easy cutting with one-hand operation
  • Pinch guard prevents operators' fingers being pinched
  • Adjustable bolted joint, self-locking
  • 1000V multi-component grips, ASTM F1505-tested
  • High-grade special tool steel; forged, oil-hardened
Specifications
  • Country of Origin: Germany
  • Length: 6 1/2"
  • Width: 2 3/8"
  • Height: 1 1/8"
  • Weight: 0.565 lbs.
  • 1000 Volt Insulated: Yes
  • Material Type: High-grade special tool steel, forged, oil-hardened
  • Handle Type: 1000V Insulated, multi-component, ASTM
  • Other Surface Finish: Burnished
  • Joint Type: Bolted
  • Cutting Capacity - Cu and Al conductor: 19/32"
  • Cutting Edge Shape: Shear
  • Color: Red/Yellow

Specs

–
Product Type:

Shear

Length (Inches):

6-1/2"

Type:

Insulated

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy