Apply to be a TradeMaster!
Main product image of 22-7/16" Cable Cutters-Ratcheting Type w/ Telescopic Handles w/ Comfort Grip
Magnifying glass
Hover image to zoom

22-7/16" Cable Cutters-Ratcheting Type w/ Telescopic Handles w/ Comfort Grip

Brand:
Knipex
SKU:
95-32-038
Rating:
(0)
Q&A:
(0)
22-7/16" Cable Cutters-Ratcheting Type w/ Telescopic Handles w/ Comfort Grip
Magnifying glass
Hover image to zoom
$351.09 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
22-5/8" Length
Product Highlight: Material
Steel

Description

–
(95 32 038) 22-7/16'' Cable Cutters-Ratcheting Type w/ Telescopic Handles w/ Comfort Grip

Features:
  • For cutting copper and aluminum cables, single and multiple wire
  • Clean and smooth cut without crushing or deformation
  • Pinch guard prevents fingers from being pinched
  • Cable diameters up to 1-1/2" handles can be positioned at an angle to set the optimum handle width, also suitable for work in confined areas
  • comfortable work thanks to ratchet action and light weight
  • Heavy duty telescopic handles made of oval aluminum tubing extendable up to 30 in. for maximum space requirements during transport
  • Replaceable cutting head
  • Easier, neater cut due to optimized cutting edge geometry
  • Adjustable bolted joint

Specs

–
Product Type:

Shear

Length (Inches):

22-5/8"

Type:

Cutting Tool

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy