Apply to be a TradeMaster!
Main product image of 29-1/2" Ratcheting Cable Cutters w/ Telescopic Handles
Magnifying glass
Hover image to zoom

29-1/2" Ratcheting Cable Cutters w/ Telescopic Handles

Brand:
Knipex
SKU:
95-32-100
Rating:
(0)
Q&A:
(0)
29-1/2" Ratcheting Cable Cutters w/ Telescopic Handles
Magnifying glass
Hover image to zoom
$1,136.70 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
29-1/2" Length

Description

–
This is a 29-1/2" Ratcheting Cable Cutters w/ Telescopic Handles manufactured by KNIPEX.

Features:
  • Cable shears with adjustable telescopic handles allow angular positioning
  • For cutting copper and aluminum cables, single and multi-stranded wire - also with hard rubber, plastic sheet metal sheath
  • Not suitable for steel wire and wire ropes
  • Minimal hand force required for cutting due to optimum transmission ratio
  • High cutting capacity due to two-handed operation and ratchet action

Specs

–
Product Type:

Cable Cutter

Length (Inches):

29-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy