Apply to be a TradeMaster!
Main product image of 12-1/2" 3 Stage Drive Ratcheting Cable Cutter
Magnifying glass
Hover image to zoom

12-1/2" 3 Stage Drive Ratcheting Cable Cutter

Brand:
Knipex
SKU:
95-32-320
Rating:
(0)
Q&A:
(0)
12-1/2" 3 Stage Drive Ratcheting Cable Cutter
Magnifying glass
Hover image to zoom
$397.25 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12-1/2" Length

Description

–
This is a 12-1/2" 3 Stage Drive Ratcheting Cable Cutter manufactured by KNIPEX.

Features:
  • Manual ratchet-action cable cutter for one-hand and two-handed operation for cutting copper and aluminum cables with diameters of up to 2 3/64"
  • Easy handling due to lightweight and compact construction - suitable for use in confined areas
  • Hardened cutting edges, precisely ground, cut smoothly and neatly without crushing
  • For cutting copper and aluminum single conductors as well as multi-stranded cables
  • Not suitable for steel wire and wire ropes

Specs

–
Product Type:

Cable Cutter

Length (Inches):

12-1/2"

Type:

3 Stage

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy