Apply to be a TradeMaster!
Main product image of 6-1/2" Multifunctional Cable Shears with Stripper
Magnifying glass
Hover image to zoom

6-1/2" Multifunctional Cable Shears with Stripper

Brand:
Knipex
SKU:
95-41-165
Rating:
(0)
Q&A:
(0)
6-1/2" Multifunctional Cable Shears with Stripper
Magnifying glass
Hover image to zoom
$70.30 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
This is a 6-1/2" Multifunctional Cable Shears with Stripper manufactured by KNIPEX.

Features:
  • Multifunctional tool for working on NYM cable from 3 x 1.5 mm2 to 5 x 2.5 mm2 (cutting, stripping insulation); universal stripping area for both solid conductor cross-sections; reliable alignment of the cable in the stripping area due to V-shaped blade geometry
  • For cutting copper and aluminum cables, single and multi-stranded wire
  • Not suitable for steel wire and hard drawn copper conductors
  • Precision ground, hardened blades
  • Clean and smooth cut without crushing and deformation

Specs

–
Product Type:

Shears

Length (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy