Apply to be a TradeMaster!
Main product image of 7-1/2" Wire Rope Shears
Magnifying glass
Hover image to zoom

7-1/2" Wire Rope Shears

Brand:
Knipex
SKU:
95-61-190
Rating:
(0)
Q&A:
(0)
7-1/2" Wire Rope Shears
Magnifying glass
Hover image to zoom
$64.18 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/2" Length
Product Highlight: Material
Vanadium Steel

Description

–
Product Features
  • Double function: clean cutting of wire rope and precise crimping
  • Two crimping dies for end caps on Bowden cable sheaths and ferrules for wire rope
  • For cutting wire rope up to 13/64"
  • Comfortable work due to slim design and internal opening spring
  • Bolted joint for precise blade guidance, readjustable
  • High leverage for reduced effort
  • Cutting edge hardness (approx. 64 HRC)
  • Chrome vanadium heavy-duty steel; forged, manifold oil-hardened

Specs

–
Product Type:

Shear

Length (Inches):

7-1/2"

Type:

Cutting Tool

Material:

Vanadium Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy