Apply to be a TradeMaster!
Main product image of 6-1/4" Wire Rope Shears
Magnifying glass
Hover image to zoom

6-1/4" Wire Rope Shears

Brand:
Knipex
SKU:
95-62-160
Rating:
(0)
Q&A:
(0)
6-1/4" Wire Rope Shears
Magnifying glass
Hover image to zoom
$50.01 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length
Product Highlight: Material
Steel

Description

–
6-1/4" Wire Rope Shears

Features:
  • For high-strength wire ropes up to Ø 4 mm and cables up to Ø 6 mm: noticeably light, high-precision cutting thanks to unique, patent-pending joint design
  • Compact size, low weight, high performance level
  • Made for intensive use: particularly durable and light at only 172 g
  • For wire rope with Ø 4.00 / 1960 Nmm²
  • Compact, light and powerful
  • Up to 30 % less physical effort compared to wire rope cutters of the same length
  • Double-mounted box joint design for high level of stability
  • Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC
  • Convenient work thanks to opening spring
  • Secured by locking device during transport
  • Ball bearing steel

Specs

–
Product Type:

Shear

Length (Inches):

6-1/4"

Type:

Cutting Tool

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy