Apply to be a TradeMaster!
Main product image of 9" Crimping Pliers for Insulated Crimp Terminals, 18-10 AWG
Magnifying glass
Hover image to zoom

9" Crimping Pliers for Insulated Crimp Terminals, 18-10 AWG

Brand:
Knipex
SKU:
97-21-215-SB
Rating:
(0)
Q&A:
(0)
9" Crimping Pliers for Insulated Crimp Terminals, 18-10 AWG
Magnifying glass
Hover image to zoom
$33.70 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–

This is a 9" Crimping Pliers for Insulated Crimp Terminals, 18-10 AWG manufactured by KNIPEX.



Features:
  • For cutting cables, stripping wire and crimping insulated terminals and cable connectors
  • With threaded holes for cutting copper and brass screws threaded 7/64", 1/8", 9/64", 5/32" and 13/64" (M2.6, M3, M3.5, M4 and M5)
  • Bolted joint for higher stability and smooth movement
  • Made of special tool steel, oil-hardened

Specs

–
Length (Inches):

9"

Product Type:

Pliers

AWG:

18-10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy