Apply to be a TradeMaster!
Main product image of 9-1/4" MultiCrimp Crimping Pliers w/ 5 Crimp Profiles
Magnifying glass
Hover image to zoom

9-1/4" MultiCrimp Crimping Pliers w/ 5 Crimp Profiles

Brand:
Knipex
SKU:
97-33-02
Rating:
(0)
Q&A:
(0)
9-1/4" MultiCrimp Crimping Pliers w/ 5 Crimp Profiles
Magnifying glass
Hover image to zoom
$432.07 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/4" Length

Description

–
This is a 9-1/4" MultiCrimp Crimping Pliers w/ 5 Crimp Profiles manufactured by KNIPEX.

Features:
  • Crimping pliers with changer magazine - contains (5) of the most common crimping dies
  • Crimping Pliers with round magazine and five interchangeable dies for; - non-insulated open plug-type connectors (plug width 4.8 + 6.3 mm) from 1/64-15/64" (0.5 - 6.0 mm2) - insulated terminals, plug connectors and butt connectors from 1/64-15/64" (0.5 - 6.0 mm2) - insulated and non-insulated ferrules (end sleeves) from 1/64-15/64" (0.25 - 6 mm2) - insulated and non-insulated ferrules (end sleeves) with 10 / 16 / 25 mm2 and for non-insulated crimp terminals - tube and compression cable lugs in accordance with DIN 46234 and DIN 46235 - non-insulated crimp, butt and press connectors in accordance with DIN 46341 and DIN 46267
  • Just one tool for the most common crimping applications
  • Crimping dies changed quickly and easily without any additional tool
  • Sorted and protected storage of the interchangeable dies in a round magazine

Specs

–
Length (Inches):

9-1/4"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy