Apply to be a TradeMaster!
Main product image of 8" Crimp System Pliers for Non-Insulated Open Plug-Type Connectors
Magnifying glass
Hover image to zoom

8" Crimp System Pliers for Non-Insulated Open Plug-Type Connectors

Brand:
Knipex
SKU:
97-43-05
Rating:
(0)
Q&A:
(0)
8" Crimp System Pliers for Non-Insulated Open Plug-Type Connectors
Magnifying glass
Hover image to zoom
$271.26 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
This is a 8" Crimp System Pliers for Non-Insulated Open Plug-Type Connectors manufactured by KNIPEX.

Features:
  • Crimp system pliers for non-insulated open plug-type connectors (3/16" and 1/4" connector width)
  • Just one tool for almost 1,000 crimping applications
  • Parallel crimping die movement
  • Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism)
  • Crimping pressure has been set precisely (calibrated) in the factory

Specs

–
Length (Inches):

8"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy