Apply to be a TradeMaster!
Main product image of Crimping Die For Insulated and Non-Insulated Ferrules, 10/16/25 mm2
Magnifying glass
Hover image to zoom

Crimping Die For Insulated and Non-Insulated Ferrules, 10/16/25 mm2

Brand:
Knipex
SKU:
97-49-09
Rating:
(0)
Q&A:
(0)
Crimping Die For Insulated and Non-Insulated Ferrules, 10/16/25 mm2
Magnifying glass
Hover image to zoom
$90.57 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This is a Crimping Die For Insulated and Non-Insulated Ferrules, 10/16/25 mm2 manufactured by KNIPEX.

Features:
  • Crimping die for end sleeves - ferrules
  • Capacity - 10 to 16 and 25 mm2 and 8, 6 and 4 AWG

Specs

–
AWG:

6

4

8

Product Type:

Crimp Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy