Apply to be a TradeMaster!
Main product image of Crimping Die for Lug Connectors and Non-Insulated Open Plug-Type Connectors
Magnifying glass
Hover image to zoom

Crimping Die for Lug Connectors and Non-Insulated Open Plug-Type Connectors

Brand:
Knipex
SKU:
97-49-15
Rating:
(0)
Q&A:
(0)
Crimping Die for Lug Connectors and Non-Insulated Open Plug-Type Connectors
Magnifying glass
Hover image to zoom
$317.18 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This is a Crimping Die for Lug Connectors and Non-Insulated Open Plug-Type Connectors manufactured by KNIPEX.

Features:
  • Crimping die for spade connectors and non insulated open plug type connectors (plug width 6.3mm)
  • Capacity - 1.25 to 2.5, 3.0 to 6.0 mm2 and 14 to 10 AWG

Specs

–
AWG:

14-10

Product Type:

Crimp Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy