Apply to be a TradeMaster!
Main product image of 7-1/2" Crimping Pliers for RJ45 Western Plugs
Magnifying glass
Hover image to zoom

7-1/2" Crimping Pliers for RJ45 Western Plugs

Brand:
Knipex
SKU:
97-51-13
Rating:
(0)
Q&A:
(0)
7-1/2" Crimping Pliers for RJ45 Western Plugs
Magnifying glass
Hover image to zoom
$61.39 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/2" Length
Product Highlight: Width (Inches)
2-3/4" Width
Product Highlight: Height (Inches)
0.75" Height
Product Highlight: Material
Steel

Description

–
This tool cuts, strips and crimps unshielded and shielded 8-pole modular plugs.

Features:
  • Reliably crimps shielded and unshielded RJ45 Western plugs (8P8C)
  • Exact crimping process due to parallel crimp and self-releasing mechanism
  • Features an adjustable retaining bracket for all common RJ45 plugs with closed and non-closed housing
  • Quick cutting and stripping of CAT-cables with the high-quality blade
  • Dual crimping points for equal and balanced crimping pressure
  • Crimping area for crimping metal strain relief
  • Multi-component handles for comfort

Specifications:
  • Tool Width: 2-3/4"
  • Tool Height: 3/4"
  • Tool Weight (lbs): 0.76

Specs

–
Product Type:

Pliers

Length (Inches):

7-1/2"

Width (Inches):

2-3/4"

Height (Inches):

0.75"

Weight (lbs):

0.76 lbs

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy