Apply to be a TradeMaster!
Main product image of Spare Blades for 97 51 10, 97 51 12, 97 51 13
Magnifying glass
Hover image to zoom

Spare Blades for 97 51 10, 97 51 12, 97 51 13

Brand:
Knipex
SKU:
97-51-E01
Rating:
(0)
Q&A:
(0)
Spare Blades for 97 51 10, 97 51 12, 97 51 13
Magnifying glass
Hover image to zoom
$19.82 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This is a Spare Blades for 97 51 10, 97 51 12, 97 51 13 manufactured by KNIPEX.

Features:
  • The KNIPEX replacement blade set comprises four different sizes designed to accommodate three various Western plug crimping pliers (97 51 10, 97 51 12 and 97 51 13)
  • 97 51 10 - Crimping Pliers-For 6 and 8 Pole Western Plug Type
  • Uses 1 of the 22 mm width blade and 2 of
  • 97 51 12 - Crimping Pliers-For 4, 6 and 8 Pole Western Plug Type
  • Uses 1 each of the following width blades: 22 mm, 14 mm and 11 mm