Apply to be a TradeMaster!
Main product image of 10" Crimping Pliers for Non-Insulated Open Plug-Type Connectors, 2.8 and 4.8 mm
Magnifying glass
Hover image to zoom

10" Crimping Pliers for Non-Insulated Open Plug-Type Connectors, 2.8 and 4.8 mm

Brand:
Knipex
SKU:
97-52-04
Rating:
(0)
Q&A:
(0)
10" Crimping Pliers for Non-Insulated Open Plug-Type Connectors, 2.8 and 4.8 mm
Magnifying glass
Hover image to zoom
$241.20 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
This is a 10" Crimping Pliers for Non-Insulated Open Plug-Type Connectors, 2.8 and 4.8 mm manufactured by KNIPEX.

Features:
  • Crimping pliers for solder-free electrical connections
  • For crimping non-insulated open plug type connectors
  • Capacity - 2.8 mm - 0.1 to 0.25, 2.8 mm - 0.5 to 1.0, 4.8 mm - 0.5 to 1.0 and 4.8 mm - 1.5 to 2.5 and 26 to 14 AWG
  • The lever transmission reduces the handforce up to 30 % compared with regular crimping pliers
  • Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism)

Specs

–
AWG:

26-14

Length (Inches):

10"

Product Type:

Pliers