Shop Resideo Sale
Main product image of 10" Crimping Pliers for Wire Ferrules, 24-10 AWG
Magnifying glass
Hover image to zoom

10" Crimping Pliers for Wire Ferrules, 24-10 AWG

Brand:
Knipex
SKU:
97-52-08
Rating:
(0)
Q&A:
(0)
10" Crimping Pliers for Wire Ferrules, 24-10 AWG
Magnifying glass
Hover image to zoom
$187.04 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
This is a 10" Crimping Pliers for Wire Ferrules, 24-10 AWG manufactured by KNIPEX.

Features:
  • Crimping pliers for solder-free electrical connections
  • For crimping insulated and non-insulated end sleeves (ferrules)
  • Capacity - 0.25 to 6.0 mm2 and 24 to 10 AWG
  • The lever transmission reduces the handforce up to 30 % compared with regular crimping pliers
  • Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism)

Specs

–
AWG:

24-10

Length (Inches):

10"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy