Apply to be a TradeMaster!
Main product image of 10" Crimping Pliers for Wire Ferrules, 8/6/4 AWG
Magnifying glass
Hover image to zoom

10" Crimping Pliers for Wire Ferrules, 8/6/4 AWG

Brand:
Knipex
SKU:
97-52-09
Rating:
(0)
Q&A:
(0)
10" Crimping Pliers for Wire Ferrules, 8/6/4 AWG
Magnifying glass
Hover image to zoom
$187.04 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This is a 10" Crimping Pliers for Wire Ferrules, 8/6/4 AWG manufactured by KNIPEX.

Features:
  • Crimping pliers for solder-free electrical connections
  • For crimping insulated and non-insulated end sleeves (ferrules)
  • Capacity - 10, 16 and 25 mm2 and 8, 6 and 4 AWG
  • The lever transmission reduces the handforce up to 30 % compared with regular crimping pliers
  • Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism)