Apply to be a TradeMaster!
Main product image of 10" Crimping Pliers for Non-Insulated Terminals, Tube and Compression Cable Lugs
Magnifying glass
Hover image to zoom

10" Crimping Pliers for Non-Insulated Terminals, Tube and Compression Cable Lugs

Brand:
Knipex
SKU:
97-52-13
Rating:
(0)
Q&A:
(0)
10" Crimping Pliers for Non-Insulated Terminals, Tube and Compression Cable Lugs
Magnifying glass
Hover image to zoom
$195.42 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
This is a 10" Crimping Pliers for Non-Insulated Terminals, Tube and Compression Cable Lugs manufactured by KNIPEX.

Features:
  • Crimping pliers for solder-free electrical connections
  • For crimping non-insulated terminals, tube and compression cable lugs and non-insulated crimp, butt and press connectors
  • Capacity - 0.5 to 10.0 mm2 and 20 to 8 AWG
  • The lever transmission reduces the handforce up to 30 % compared with regular crimping pliers
  • Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism)

Specs

–
AWG:

20-8

Length (Inches):

10"

Product Type:

Pliers